Beli rubber caster wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Best Roller for Light Duty
    Mulai

    Rp84.900

    TRUSCO Best Roller for Light Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Type
    atribut:
    • Working Temperature: Room temperature
    • Material: Ethers thermoplastic urethane
  2. HAMMER CASTER Rubber Caster (500BPS Series)
    Mulai

    Rp1.499.900

    HAMMER CASTER Rubber Caster (500BPS Series)
    atribut:
    • Wheel Width (mm): 50
    • Finish Material: Metal Fitting: Steel, Wheel: Casting Wheel, Rubber
    • Mounting Hole Dia. P (mm): 13
    • Mounting Plate A x B (mm): 114x102
    • Specifications: Plate Type, Flexible Type
  3. TRUSCO Press Caster (Rubber Wheel)
    Mulai

    Rp199.900

    TRUSCO Press Caster (Rubber Wheel)
    Deskripsi:
    -Steel wheels are shaped like a star with distinctive design characteristics. (registered design)-The adjustable pivot part adopts a double bearing, smooth rotation was achieved.-The wheel rotating part has excellent durability with commercial bearing.
  4. TRUSCO Electricity Rubber Caster
    Mulai

    Rp429.900

    TRUSCO Electricity Rubber Caster
    Deskripsi:
    -Discharge of static electric is easy due to usage of electro conductive rubber wheel, also excellent in dust absorption prevention effect.
    atribut:
    • Mounting Hole Diameter P (mm): 11
  5. HAMMER CASTER Rubber Caster (420G Series)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

    HAMMER CASTER Rubber Caster (420G Series)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Wheel: Rubber
  6. BANDO Bancoran Bearing Light Load L 100 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    BANDO Bancoran Bearing Light Load L 100 Type
    Deskripsi:
    It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.
    atribut:
    • Shape: B
    • Color: Brown
  7. TRUSCO Press Caster (Rubber Wheel) (Roda Karet)
    Mulai

    Rp169.900

    TRUSCO Press Caster (Rubber Wheel) (Roda Karet)
    atribut:
    • Specifications: Rigid Caster
  8. Uniroll Steel Gravity Roller Light Duty (Galvanish)
    Mulai

    Rp94.900

    Uniroll Steel Gravity Roller Light Duty (Galvanish)
    atribut:
    • Shaft Diameter (mm): 12
    • Material: Galvanish
  9. TRUSCO 57mm Type Roller (c/w Shafts)
    Mulai

    Rp209.900

    TRUSCO 57mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 57
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  10. TRUSCO Best Roller for Heavy Duty
    Mulai

    Rp169.900

    TRUSCO Best Roller for Heavy Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Type
    atribut:
    • Working Temperature: Room temperature
    • Bearing: Special wide bearings
    • Material: Ether-based thermosetting urethane
  11. Andarall Roller Heavy Duty Dia. 76mm
    Mulai

    Rp139.900

    Andarall Roller Heavy Duty Dia. 76mm
    atribut:
    • Diameter (mm): 76
    • Color: Black
  12. TRUSCO Cushion Rubber
    Mulai

    Rp54.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  13. OTA Urethane Roller
    Mulai

    Rp629.900

    OTA Urethane Roller
    Deskripsi:
    -The bearings use stainless steel balls and do not rust.-Metal fittings are attached so that protrusions can beat on the rear.-When holding the wallpaper cloth, there is no need to worry about emitting a gloss.-For holding the joints of cloths.-With bearing
    atribut:
    • Handle length: 140mm
  14. BANDO Belt Green Seal A Type (Van Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  15. TRUSCO Single Roller with Axis 300mm
    Mulai

    Rp249.900

    TRUSCO Single Roller with Axis 300mm
    Deskripsi:
    Material: Machine structural carbon steel pipe.
    atribut:
    • Accessories: Auxiliary color, pin
    • Weight (kg): 0.87
    • Allowable Load (kg): 210
    • Shaft: 340xphi12mm
    • Roller Width (mm): 298
    • Roller Outer Diameter (mm): 57
    • Wall Thickness (mm): 2.1
  16. TRUSCO Best Roller Light Duty
    Mulai

    Rp209.900

    TRUSCO Best Roller Light Duty
    atribut:
    • Material: Urethane rubber
    • Weight (g): 82
    • Overall Width (mm): 19
    • Outside Diameter D (phi mm): 55
    • Bearing: 62022RSVV
    • Dimension W (mm): 19
    • Inside Diameter d (phi mm): 15
    • Dimension BO (mm): 11
  17. HPC Selang PU
    Mulai

    Rp389.900

    HPC Selang PU
    atribut:
    • Color: Random Color
  18. TRUSCO Steel Roller (c/w Shafts)
    Mulai

    Rp159.900

    TRUSCO Steel Roller (c/w Shafts)
    Deskripsi:
    - Auxiliary Color, Pin
    atribut:
    • Finish Material: Carbon Steel Pipe for Machine Structures
    • Shaft Diameter (mm): 12
Daftar Harga rubber caster wheel Terbaru March 2026
TRUSCO Best Roller for Light DutyRp84.900
HAMMER CASTER Rubber Caster (500BPS Series)Rp1.499.900
TRUSCO Press Caster (Rubber Wheel)Rp199.900
TRUSCO Electricity Rubber CasterRp429.900
HAMMER CASTER Rubber Caster (420G Series)Rp22.900
BANDO Bancoran Bearing Light Load L 100 TypeRp199.900
TRUSCO Press Caster (Rubber Wheel) (Roda Karet)Rp169.900
Uniroll Steel Gravity Roller Light Duty (Galvanish)Rp94.900
TRUSCO 57mm Type Roller (c/w Shafts)Rp209.900
TRUSCO Best Roller for Heavy DutyRp169.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait